28 in. Custom Range Hood in Stainless Steel
Elite RMP 28 in. Custom Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-speed fan control adjusts to meet your needs
- 2 bright 50-Watt halogen lights (bulbs included) improve cooktop visibility
- Model RMPE7004 offers several external blower options: four exterior in 660, 880, 1280 or 1620 Max Blower CFM and four in-line in 320, 670, 890, or 1540 Max Blower CFM. (Blowers sold separately.)
- Optional stainless steel liners complete the custom look of your hood and protect surrounding cabinetry
- Limited 1 year
- Heat Sentry® option automatically turns the blower to high speed when it detects excess cooking heat
- Dishwasher-safe aluminum filters feature a quick-release latch and a professional appearance
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 3.53
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CFM:
- 1500 ft3/min
- CSA Certified:
- No
- Collection:
- Elite RMP
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Slide
- Depth:
- 11-1/4 in
- Duct Size:
- 8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Mesh
- Hardware Included:
- Yes
- Height:
- 3-1/4 in
- Hood Vent Type:
- Custom
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Length:
- 11-1/4 in
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 1500 cfm
- Number of Lights:
- 2
- Origin:
- Global
- Overall Height:
- 3-1/4 in
- Overall Length:
- 11-1/4 in
- Overall Width:
- 27-9/16 in
- Power Source:
- Electric
- Product Type:
- Power Pack
- Size:
- 27-9/16 in
- Style:
- Traditional
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- WIFI Enabled:
- No
- Watts:
- 424 W
- Weight:
- 11.07 lb
- Width:
- 27-9/16 in