Flue Cover for EPD61 Series Range Hood in Stainless Steel
EPD61 Flue Cover for EPD61 Series Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EPD61 Series Range Hood
- Collection:
- EPD61
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13 in
- Energy Star Compliant:
- No
- Height:
- 30 in
- Product Type:
- Duct Cover
- UL Listed:
- Yes
- UPC:
- 026715204106