Wall Extension in Stainless Steel
EPD61 Wall Extension in Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- EPD61
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Material:
- Stainless Steel
- UL Listed:
- No
- UPC:
- 026715204144