ERV140TE Fresh Air System 120V 1-3/8 in. HVAC Fan Control
This product has been replaced by
Manufacturer Part #VBATHW
ERV140TE Fresh Air System 120V 1-3/8 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ERV140TE Fresh Air System
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 1-3/8 in
- Length:
- 2-3/8 in
- UL Listed:
- No
- UPC:
- 026715102822
- Volts:
- 120V