36 in. Range Hood in Stainless Steel
Evolution™ 36 in. Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 3.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 450
- Collection:
- Evolution™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 20-1/8
- Height:
- 7-1/4
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Sones:
- 5.5
- UL Listed:
- Yes
- UPC:
- 026715177172
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 36