This product requires certification to purchase.

Fan Grille in White Model 686 Exhaust Fan

Broan

Fan Grille in White Model 686 Exhaust Fan

  • Fast #
  • Part #BRG2
  • Item #7209649
  • Manufacturer Part #RG2
4.4 out of 5 Customer Rating
Brand image
Broan

Fan Grille in White Model 686 Exhaust Fan

  • Fast #
  • Part #BRG2
  • Item #7209649
  • Manufacturer Part #RG2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Model 686 Exhaust Fan
Color Finish Name:
White
Energy Star Compliant:
No
Length:
9-1/2 in
Material:
Plastic
Product Type:
Fan Grille
UL Listed:
No
UPC:
784891005169
Width:
8-11/16 in