This product requires certification to purchase.

Flue Extension for EW5830SS and EW5836SS Non-Ducted Range Hoods in Stainless Steel

Broan

Flue Extension for EW5830SS and EW5836SS Non-Ducted Range Hoods in Stainless Steel

  • Fast #
  • Part #BFXNE58SS
  • Item #4087138
  • Manufacturer Part #FXNE58SS
4.8 out of 5 Customer Rating
Brand image
Broan

Flue Extension for EW5830SS and EW5836SS Non-Ducted Range Hoods in Stainless Steel

  • Fast #
  • Part #BFXNE58SS
  • Item #4087138
  • Manufacturer Part #FXNE58SS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
EW5830SS and EW5836SS Non-Ducted Range Hoods
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
10 in
Energy Star Compliant:
No
Material:
Stainless Steel
Product Type:
Flue Extension
UL Listed:
No
UPC:
026715195169
Width:
8 in