42 in. Convertible Under Cabinet Range Hood in Stainless Steel
Glacier 42 in. Convertible Under Cabinet Range Hood in Stainless Steel
Product Details
Product Details
- Convertible range hood can be installed as venting or non-venting to fit a variety of installation needs
- Tap-touch capacitive control features a smooth, easy-to-clean surface
- Capture™ systems 375 max blower CFM quickly pulls smoke and cooking odors out of the air
- Smooth-flow blower wheel design and high flow filters ensure quiet operation, 2.0 sones, at normal speed
- Dishwasher-safe, micromesh filters with clean reminder provide efficient grease removal
- Bright 2-level LED modules are supported by a 3-year warranty and illuminate evenly (modules included)
- Hidden louvers on top of hood exhaust away from cabinetry
- EZ1® system makes it easy for single-person installation in less than half the time of traditional methods
- Limited 1 year warranty
- Can be installed for ADA compliance with the purchase of a wall switch (not included) and Broan-NuTone model HAWRK3 low voltage wiring kit for ADA application (purchase separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.65
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 375
- Collection:
- Glacier
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 19-5/8
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 6
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Steel
- Number of Lights:
- 2
- Sones:
- 2
- UL Listed:
- Yes
- UPC:
- 026715240531
- Vent Duct Shape:
- Round to Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 78
- Weight:
- 23.94
- Width:
- 41-7/8