This product requires certification to purchase.

42 in. Convertible Under Cabinet Range Hood in Stainless Steel

This product has been replaced by

GLACIER 1 MAX 350 CFM 42 SS
Broan-NuTone GLACIER 1 MAX 350 CFM 42 SS
Manufacturer Part #GLA1423SS
Broan-NuTone

Glacier 42 in. Convertible Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BBCSD142SS
  • Item #7339737
  • Manufacturer Part #BCSD142SS
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

GLACIER 1 MAX 350 CFM 42 SS
Broan-NuTone GLACIER 1 MAX 350 CFM 42 SS
Manufacturer Part #GLA1423SS
Broan-NuTone

Glacier 42 in. Convertible Under Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BBCSD142SS
  • Item #7339737
  • Manufacturer Part #BCSD142SS
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clean lines and contemporary style in an under-cabinet convertible range hood that will complement nearly any kitchen
  • Hidden rocker switches adjust fan speed and lighting levels
  • Capture™ system and 300 Max Blower CFM is 97.4% efficient in removal of smoke and odor from cooking
  • Convertible to accommodate either top or rear venting applications or non-ducted operation using charcoal filters, which are sold separately (Filter Model HFP42)
  • 2 dishwasher-safe open mesh filters feature advanced high-flow technology to grab more airborne grease
  • 2-halogen bulbs (purchase separately) provide warm light over the cooking surface, adjustable to high or low levels
  • Quiet operation at both of the 2-fan speeds
  • EZ1® system makes it easy for single-person installation in less than half the time of traditional methods
  • 1-year limited manufacturer’s warranty
  • Range hood is installed as hardwired or with an optional power cord kit (HCK44; sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
1.4
Application:
Residential
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Collection:
Glacier
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Rocker Switch
Depth:
19-5/8 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Mesh
Height:
6 in
Hood Vent Type:
Convertible
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Interior Light:
Yes
Light Bulb Type:
Halogen
Material:
Steel
Number of Lights:
2
Sones:
1.5
UL Listed:
Yes
UPC:
026715240760
Vent Duct Shape:
Round to Rectangular
Vent Ducted or Ductless:
Ducted/Recirculating
Volts:
120V
Watts:
168 W
Weight:
22.5 lb
Width:
41-7/8 in