This product requires certification to purchase.

Glacier 300 CFM 30 Inch Wide Under Cabinet Range Hood with LED Lighting

Broan-NuTone

Glacier Glacier 300 CFM 30 Inch Wide Under Cabinet Range Hood with LED Lighting

  • Fast #
  • Part #BBCSQ130SS
  • Item #8752949
  • Manufacturer Part #BCSQ130SS
5 out of 5 Customer Rating
Brand image
Broan-NuTone

Glacier Glacier 300 CFM 30 Inch Wide Under Cabinet Range Hood with LED Lighting

  • Fast #
  • Part #BBCSQ130SS
  • Item #8752949
  • Manufacturer Part #BCSQ130SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Raleigh, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Captur™ system and 375 max blower cfm is 98.1% efficient in removal of smoke and odor from cooking
  • Smooth flow blower wheel design and high-flow filters ensure quiet operation, 1.5 sones, at normal speed
  • LED lights flood the cooktop and surrounding area with generous illumination (bulbs included)
  • Push-button switches control blower speeds and light
  • Dual dishwasher-safe, open mesh filters provide efficient grease removal
  • Non-duct capable with use of charcoal filters
  • Hidden louvers on top of hood exhaust away from cabinetry
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
0.65
CEC Compliant:
For Sale in CA
CFM:
375 ft3/min
Collection:
Glacier
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Push Button
Depth:
19-5/8 in
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Mesh
Height:
6 in
Installation Type:
Under Cabinet
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Lights:
2
Sones:
5.5
UL Listed:
Yes
UPC:
026715257423
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
30 in