This product requires certification to purchase.

Grille AC2650, AC2660, AC2900 and 7550 Exhaust Fans

Broan

Grille AC2650, AC2660, AC2900 and 7550 Exhaust Fans

  • Fast #
  • Part #BBP33
  • Item #3766920
  • Manufacturer Part #BP33
4 out of 5 Customer Rating
Brand image
Broan

Grille AC2650, AC2660, AC2900 and 7550 Exhaust Fans

  • Fast #
  • Part #BBP33
  • Item #3766920
  • Manufacturer Part #BP33
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
AC2650, AC2660, AC2900, 7550, 7650
Color Finish Name:
White
Depth:
8-5/8 in
Energy Star Compliant:
No
Height:
1 in
Material:
Plastic
Product Type:
Grille
UL Listed:
No
UPC:
026715054367
Width:
8-5/8 in