Grille for 658 Ventilation Fan
Grille for 658 Ventilation Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For 658 Ventilation Fan
Specifications
- Brand Model Compatibility:
- Model 658
- Energy Star Compliant:
- No
- Length:
- 16-3/4 in
- Product Type:
- Grille Assembly
- UL Listed:
- No
- UPC:
- 026715099061
- Width:
- 10-5/8 in