Hard-Wired Door Chime in White
Hard-Wired Door Chime in White
Package Quantity Info:
Each: 1 Inner Pack: 6 Pallet: 432-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/4 in
- Height:
- 6 in
- UPC:
- 784891980084
- Width:
- 8 in