110 CFM Bathroom Exhaust Fan in White
Heat-A-Ventlite® 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 4.0 Audible Sones for privacy while using your bathroom
- Uses one 100-Watt incandescent bulb and one 7-Watt bulb for primary and nighttime lighting (bulbs sold separately)
- Powerful heating, light, and ventilation are available at the touch of a switch
- Paintable white grilles blends in with any décor
- 4 functions: heating, ventilation, bright light and nighttime light
- Includes a wall switch with on/off controls for all 4 functions
- Powerful enough for rooms up to 100 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Bulb type E26, 7W
Specifications
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 110
- Collection:
- Heat-A-Ventlite®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-3/8
- Diameter:
- 15-3/8
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 15-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Material:
- Metal
- Sones:
- 4.0
- Type:
- NQT9093WH
- UL Listed:
- Yes
- UPC:
- 784891322129
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 1717
- Width:
- 15-3/8