20-1/2 in. Convertible Range Hood in Stainless Steel
Insert 20-1/2 in. Convertible Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable, stainless steel finish and a fully enclosed bottom ensure this hood is easy to clean and will not discolor
- Powerful 550 Max Blower CFM quickly removes smoke and odors from the air
- Three-speed push button control provides the right ventilation choice
- Brilliant halogen single level lighting from two lamps allow great cooktop visibility (JC 12V 20W G4 base included)
- Dishwasher-safe grease filters, with quick-release latches, are made of aluminum mesh to capture airborne particulates and are easily removed for clean-up
- Optional non-duct kit (model 359NDK) includes charcoal filters, reducer, duct boot and register grille for installations that require recirculation sold separately
- Optional 30" and 36" liners (LB30, LB36, LT30 & LT36) allow you to create a custom enclosure and protect your cabinetry (sold separately)
- 6" round duct connector for backdraft damper
- Optional Universal Make-up Air Dampers help to balance air pressure in the home (MD6TU, MD8TU, MD10TU)
- Fresh air inlets are required when using make-up dampers (641FA, 643FA, 610FA)
Specifications
- ADA Compliant:
- No
- AMP:
- 2.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CFM:
- 550 ft3/min
- Collection:
- Insert
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rocker
- Depth:
- 11-1/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Aluminum Mesh
- Height:
- 9-5/8 in
- Hood Vent Type:
- Built-in
- Installation Type:
- Under Cabinet
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 9
- UL Listed:
- Yes
- UPC:
- 026715172290
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Watts:
- 252 W
- Weight:
- 21.06 lb
- Width:
- 20-1/2 in