110 CFM Bathroom Exhaust Fan in White
InVent™ Series 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.5 Sones for Quiet performance, enough sound to know your fan is on.
- Bright 3000K energy efficient LED lighting to help illuminate your room
- Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
- EzDuct™ connector can be installed from the room side, with no attic access required
- TrueSeal™ Damper technology reduces air leakage up to 50%
- Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
- ENERGY STAR® certified ventilation fan
- UL listed for use over tub or shower with a GFCI branch circuit (ceiling mount only)
- UL listed and HVI-2100 Certified for safety
-
Green
Specifications
- AMP:
- 0.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- InVent™ Series
- Color Finish Name:
- White
- Depth:
- 13-1/4 in
- Dimmable:
- Yes
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 7-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-1/4 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 1.5
- UL Listed:
- Yes
- UPC:
- 026715239566
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 13-1/4 in