This product requires certification to purchase.

50 CFM Bathroom Exhaust Fan in White

Broan

InVent™ Series 50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BA50L
  • Item #7007710
  • Manufacturer Part #A50L
4.9 out of 5 Customer Rating
Brand image
Broan

InVent™ Series 50 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BA50L
  • Item #7007710
  • Manufacturer Part #A50L
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 50 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • 1.5 Sones for Quiet performance, enough sound to know your fan is on.
  • Uses one 100-watt maximum incandescent A19 type bulb or energy-efficient equivalent bulb with maximum overall length (M.O.L.) of 4.4 in. or less (bulb not included)
  • Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
  • EzDuct™ connector can be installed from the room side, with no attic access required
  • TrueSeal™ Damper technology reduces air leakage up to 50%
  • SnapFit Flange Kit offers flexible installation for new construction or retrofit upgrades
  • Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
  • UL listed for use in insulated ceilings (type I.C.) and for use over bathtubs and showers when connected to a GFCI-protected branch circuit
  • Powerful enough for rooms up to 45 sq. ft.
  • Requires Certification

Specifications

AMP:
1
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
50
Collection:
InVent™ Series
Color Finish Name:
White
Depth:
11-1/2
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
8-1/2
Installation Type:
Ceiling Mount
Length:
11-1/2
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Plastic
Material Type:
Polymer
Sones:
1.5
UL Listed:
Yes
UPC:
026715236480
Vent Duct Shape:
Round
Volts:
120V
Watts:
20
Width:
12-1/8