This product requires certification to purchase.

80 CFM Bathroom Exhaust Fan in White

Broan

InVent™ Series 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BA80L
  • Item #7007759
  • Manufacturer Part #A80L
5 out of 5 Customer Rating
Brand image
Broan

InVent™ Series 80 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BA80L
  • Item #7007759
  • Manufacturer Part #A80L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 1.0 Sones for Ultra quiet performance, you might not notice it's on
  • 100 watt max incandescent A19 light bulb or energy efficient equivalent bulb (not included)
  • TrueSeal™ Damper technology reduces air leakage up to 50%
  • EzDuct™ connector can be installed from the room side, with no attic access required
  • UL listed for use over tub or shower when connected to a GFCI-protected branch circuit (ceiling mount only)
  • Powerful enough for rooms up to 75 sq. ft.
  • Brighter white grilles blend in to match most common ceiling paint
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation
  • Requires Certification
Dimensions & Measurements
CFM
80 ft3/min
Depth
11-1/2 in
Duct Size
4 in
Height
5-3/4 in
Length
11-1/2 in
Width
12-1/8 in
Characteristics & Features
Collection
InVent™ Series
Color Finish Name
White
Dimmable
No
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Material
Plastic
Material Type
Polymer
Vent Duct Shape
Round
Electrical & Operational Information
AMP
1.2
Automatic Shut-Off
No
Sones
1.0
Volts
120V
Watts
42.3 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
026715235315