80 CFM Bathroom Exhaust Fan in White
InVent™ Series 80 CFM Bathroom Exhaust Fan in White
Frequently Purchased Together
Product Details
Product Details
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 2.0 Sones for Quiet performance , enough sound to know your fan is on
- TrueSeal™ Damper technology reduces air leakage up to 50%
- EzDuct™ connector can be installed from the room side, with no attic access required
- UL listed for use over tub or shower when connected to a GFCI-protected branch circuit (ceiling mount only)
- Powerful enough for rooms up to 75 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
- Permanently lubricated AC motor engineered for continuous operation
- Comparable to NuTone Model AN80
Specifications
- AMP:
- 0.4
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- InVent™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-1/2 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- LED Light:
- No
- Length:
- 11-1/2 in
- Lights Included:
- No
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 2
- UL Listed:
- Yes
- Vent Duct Material:
- Steel
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 43.1 W
- Width:
- 12 in