80 CFM Bathroom Exhaust Fan in White
InVent™ Series 80 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 80 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 0.8 Sone for Ultra quiet performance, you might not notice it's on
- Retrofit installations can be done entirely from the room-side, no attic access required. This means a faster, easier installation
- EzDuct™ connector can be installed from the room side, with no attic access required
- TrueSeal™ Damper technology reduces air leakage up to 50%
- Foldable mounting ears allow for easy installation in both new construction and room-side replacement applications
- ENERGY STAR® certified for energy efficiency
- UL listed for use over tub or shower when connected to a GFCI-protected branch circuit
- Powerful enough for rooms up to 75 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
-
Green
Specifications
- AMP:
- 0.3
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 80
- Collection:
- InVent™ Series
- Color Finish Name:
- White
- Depth:
- 11-1/4
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 5-3/4
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 11-1/4
- Material:
- Plastic
- Material Type:
- Polymeric
- Sones:
- 0.8
- Type:
- NAEN80
- UL Listed:
- Yes
- UPC:
- 026715235285
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 26.9
- Width:
- 12