This product requires certification to purchase.

LED Light Upgrade Cover with Bluetooth Speaker for Economy Bathroom Ventilation Fans

Broan

LED Light Upgrade Cover with Bluetooth Speaker for Economy Bathroom Ventilation Fans

  • Fast #
  • Part #BFG800RGBS
  • Item #9776509
  • Manufacturer Part #FG800RGBS
5 out of 5 Customer Rating
Brand image
Broan

LED Light Upgrade Cover with Bluetooth Speaker for Economy Bathroom Ventilation Fans

  • Fast #
  • Part #BFG800RGBS
  • Item #9776509
  • Manufacturer Part #FG800RGBS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
0.25
Brand Model Compatibility:
576, 670, 671, 674, 676, 678, 679/L, 680, 684/NT, 688, 689, 770, 784, 683/L/C, HD50/L, HD80/L, B678, B679, EC50, EC70, DX50L, DX70L, DX90, DX110, 695/C, 763/N/NC, 50NT, 696N/NC, 80NT/NTE, HD50NT/LNT, HD80NT/LNT, HB80RL, 671SP, 672SP, NT080C
Color Finish Name:
Bright White
Height:
2-3/8 in
Length:
10-1/8 in
Material:
Plastic
Volts:
120V
Watts:
30 W
Width:
9-3/4 in