This product requires certification to purchase.

Lens for X89-615 Fan Light and H965 Ceiling Heater

Broan-NuTone

Lens for X89-615 Fan Light and H965 Ceiling Heater

  • Fast #
  • Part #BS65776000
  • Item #7531542
  • Manufacturer Part #S65776000
3.4 out of 5 Customer Rating
Brand image
Broan-NuTone

Lens for X89-615 Fan Light and H965 Ceiling Heater

  • Fast #
  • Part #BS65776000
  • Item #7531542
  • Manufacturer Part #S65776000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Phoenix, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
X89-615 Fan Light and H965 Ceiling Heater
Energy Star Compliant:
No
Height:
2 in
Length:
8-3/4 in
Material:
Plastic
UL Listed:
No
UPC:
026715232963
Width:
5-3/4 in