115 CFM Bathroom Exhaust Fan in White Enamel
LoSone Select® 115 CFM Bathroom Exhaust Fan in White Enamel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 115 CFM, Whole home or Commercial Ventilation
- 0.9 Sones for Ultra quiet performance, you might not notice it's on
- Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
- Duct horizontally, vertically or in-line with separate adapter
- Quiet automatic backdraft dampers
- Rugged galvanized steel housing design
- AMCA licensed for air and sound performance
- CUL and UL Listed
Specifications
- AMP:
- 1.1
- CEC Compliant:
- For Sale in CA
- CFM:
- 115 ft3/min
- Collection:
- LoSone Select®
- Color Finish Name:
- White
- Depth:
- 14 in
- Dimmable:
- No
- Duct Size:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 14 in
- Material:
- Metal
- Material Type:
- Polymer
- RPM:
- 630
- Sones:
- 0.9
- UL Listed:
- Yes
- UPC:
- 026715125142
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 87 W
- Width:
- 14 in