130 CFM Light Commercial Ceiling Mount Ventilation Fan in White - 0.3 Sones - Energy Star Rated
LoSone Select® 130 CFM Light Commercial Ceiling Mount Ventilation Fan in White - 0.3 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- ENERGY STAR® certified
- Can be used to comply with ASHRAE 90.1 (2019), IECC-C (2021), and IMC (2021)
- Standard 8" round ducting for all ENERGY STAR® certified models
- AMCA and HVI air and sound tested
- 80L Speed Control available
- MG1 Metal Upgrade Grille Cover available
- CULus listed
-
Green
Specifications
- AMP:
- 0.3
- CEC Compliant:
- For Sale in CA
- CFM:
- 130
- Collection:
- LoSone Select®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-1/4
- Duct Size:
- 8 in
- Energy Star Compliant:
- Yes
- Height:
- 11-3/4
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 12-1/4
- Lights Included:
- No
- Material:
- Steel
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 026715269693
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 27
- Width:
- 12-1/4