This product requires certification to purchase.

215 CFM Bathroom Exhaust Fan in White Enamel

Broan

LoSone Select® 215 CFM Bathroom Exhaust Fan in White Enamel

  • Fast #
  • Part #BL200MG
  • Item #2034474
  • Manufacturer Part #L200MG
3.1 out of 5 Customer Rating
Brand image
Broan

LoSone Select® 215 CFM Bathroom Exhaust Fan in White Enamel

  • Fast #
  • Part #BL200MG
  • Item #2034474
  • Manufacturer Part #L200MG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 215 CFM, Whole home or Commercial Ventilation
  • 1.9 Sones for Quiet performance, enough sound to know your fan is on
  • Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
  • Duct horizontally, vertically or in-line with separate adapter
  • Quiet automatic backdraft dampers
  • Rugged galvanized steel housing design
  • AMCA licensed for air and sound performance
  • CUL and UL Listed
  • Requires Certification

Specifications

AMP:
1.8
Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
CFM:
215
Collection:
LoSone Select®
Color Finish Name:
White
Depth:
14
Dimmable:
No
Duct Size:
8 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
11-3/4
Installation Type:
Ceiling Mount, Wall Mount
Length:
14
Material:
Metal
Material Type:
Polymer
RPM:
715
Sones:
1.9
UL Listed:
Yes
UPC:
026715125166
Vent Duct Shape:
Round
Volts:
120V
Watts:
127
Width:
14