230 CFM Light Commercial Ceiling Mount Ventilation Fan in White - 1.3 Sones - Energy Star Rated
LoSone Select® 230 CFM Light Commercial Ceiling Mount Ventilation Fan in White - 1.3 Sones - Energy Star Rated
Frequently Purchased Together
Product Details
Product Details
- Metallic high-capacity ventilator
- Single, impact resistant centrifugal blower wheel driven by low RPM motor
- Low profile white polymeric grille
- 12 1/4" L x 12 1/4" W x 11 3/4" H
- 80L Speed Control available.
- MG1 Metal Upgrade Grille Cover available.
- CULus listed
Specifications
- AMP:
- 0.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 230 ft3/min
- Collection:
- LoSone Select®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12-1/4 in
- Dimmable:
- No
- Duct Size:
- 8 in
- Energy Star Compliant:
- Yes
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 12-1/4 in
- Lights Included:
- No
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 1.3
- UL Listed:
- Yes
- Vent Duct Material:
- Steel
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 53 W
- Width:
- 12-1/4 in