This product requires certification to purchase.

300 CFM Bathroom Exhaust Fan in White

Broan

LoSone Select® 300 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BL300L
  • Item #2034472
  • Manufacturer Part #L300L
4.9 out of 5 Customer Rating
Brand image
Broan

LoSone Select® 300 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #BL300L
  • Item #2034472
  • Manufacturer Part #L300L
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 293 CFM, Whole home or Commercial Ventilation
  • 3.1 Audible Sones for privacy while using your bathroom
  • Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
  • Duct horizontally, vertically or in-line with separate adapter
  • Quiet automatic backdraft dampers
  • Rugged galvanized steel housing design
  • AMCA licensed for air and sound performance
  • CUL and UL Listed
  • Ceiling Mount Models Available In 240V (Add Ex To Model Number) And 277V (Add C To Model Number)
  • Ul listed For Use Over Bathtubs And Showers When Connected To A Gfci Branch Circuit
  • Requires Certification

Specifications

AMP:
2.6
CEC Compliant:
For Sale in CA
CFM:
293 ft3/min
Collection:
LoSone Select®
Color Finish Name:
White
Depth:
12-1/4 in
Diameter:
8 in
Dimmable:
No
Duct Size:
8 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
11-3/4 in
Installation Type:
Ceiling Mount, Wall Mount
Length:
12-1/4 in
Material:
Plastic
Material Type:
Polymer
RPM:
1145
Sones:
3.1
UL Listed:
Yes
UPC:
026715124633
Vent Duct Shape:
Round
Volts:
120V
Watts:
212 W
Width:
12-1/4 in