434 CFM Bathroom Exhaust Fan
LOSONE SELECT™ Series 434 CFM Bathroom Exhaust Fan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 434 CFM, Whole home or Commercial Ventilation
- 2.3 Sones for Quiet performance, enough sound to know your fan is on
- Includes 8-way adjustable mounting brackets for easy ceiling-mount installation
- Duct horizontally, vertically or in-line with separate adapter
- Quiet automatic backdraft dampers
- Rugged galvanized steel housing design
- AMCA licensed for air and sound performance
- CUL and UL Listed
Specifications
- AMP:
- 1.4
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 434
- Collection:
- LOSONE SELECT™ Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14
- Dimmable:
- No
- Duct Size:
- 4-1/2 in x 18-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-3/8
- Installation Type:
- Ceiling Mount, Wall Mount
- LED Light:
- No
- Length:
- 14
- Lights Included:
- No
- Material:
- Galvanized Steel
- Material Type:
- Polymer
- RPM:
- 735
- Sones:
- 2.3
- UL Listed:
- Yes
- UPC:
- 026715124541
- Vent Duct Material:
- Galvanized
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Watts:
- 146
- Width:
- 23-1/4