110 CFM Bathroom Exhaust Fan in White
LunAura™ 110 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- Bright 36 W fluorescent main task lighting (2 to 18W GU24 bulbs included) is energy efficient
- Blue LED night light provides convenience and safety
- Energy-efficient 18 W fluorescent lighting
- Hanger bar system for all types of construction
- Fan and light can be wired to operate together or independently
- Can be mounted in ceilings up to 12/12 pitch
- Powerful enough for rooms up to 100 sq. Ft.
Specifications
- AMP:
- 1
- CEC Compliant:
- For Sale in CA
- CFM:
- 110
- Collection:
- LunAura™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 7-5/8
- Installation Type:
- Ceiling Mount
- Length:
- 13-3/4
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- Material Type:
- Polymeric
- Sones:
- 0.7
- Type:
- NQTNLEDB
- UL Listed:
- Yes
- UPC:
- 026715199501
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 36
- Width:
- 13-3/4