This product requires certification to purchase.

100 CFM Bathroom Exhaust Fan in White

Broan

Model 100HL 100 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B100HL
  • Item #3793629
  • Manufacturer Part #100HL
3.6 out of 5 Customer Rating
Brand image
Broan

Model 100HL 100 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B100HL
  • Item #3793629
  • Manufacturer Part #100HL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 100 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths.
  • 2.0 Sones for Quiet performance, enough sound to know your fan is on.
  • 1500-Watt heater with 360 directionally-adjustable design so heat ends up exactly where you want it
  • Brighter white grille matches any decor
  • Automatic-reset thermal protection
  • Fits in 2" x 6" ceiling construction
  • Rugged galvanized steel housing stands up to moisture
  • Designed for easy installation – includes new hanger bars
  • Comparable to NuTone Model 765HL
  • Requires Certification

Specifications

AMP:
14
CEC Compliant:
For Sale in CA
CFM:
100 ft3/min
Collection:
Model 100HL
Color Finish Name:
White
Depth:
17-1/2 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-7/8 in
Installation Type:
Ceiling Mount
Length:
17-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Plastic
Material Type:
Polymer
Sones:
2.0
UL Listed:
Yes
UPC:
026715180257
Vent Duct Shape:
Round
Volts:
120V
Watts:
1500 W
Width:
11-1/2 in