This product requires certification to purchase.

Bathroom Exhaust Fan in White

Broan

Model 163 Bathroom Exhaust Fan in White

  • Fast #
  • Part #B163
  • Item #2447843
  • Manufacturer Part #163
5 out of 5 Customer Rating
Brand image
Broan

Model 163 Bathroom Exhaust Fan in White

  • Fast #
  • Part #B163
  • Item #2447843
  • Manufacturer Part #163
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 250-watt heater produces plenty of heat for your space, up to 100 Sq. Ft.
  • Robust steel housing and adjustable mounting brackets for easy install
  • Adjustable mounting brackets with keyhole slots that span up to 24 in. are included
  • Paintable white grilles blends in with any décor
  • Comparable to NuTone Model 9422P
  • Requires Certification
Dimensions & Measurements
Depth
15-5/8 in
Duct Size
Round
Height
6-7/8 in
Length
15-5/8 in
Width
10-1/4 in
Characteristics & Features
Collection
Model 163
Color Finish Name
White
Dimmable
No
Installation Type
Ceiling Mount
Material
Plastic
Material Type
Polymer
Vent Duct Shape
Round
Electrical & Operational Information
AMP
4.3
Automatic Shut-Off
No
Volts
120V
Watts
505 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
No
Type
B163
UL Listed
Yes
UPC
026715002610