270 CFM Bathroom Exhaust Fan in White
Model 502 270 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 300 CFM, Whole home or Commercial Ventilation
- 9.0 Audible Sones for privacy while using your bathroom
- Built-in damper minimizes backdrafts for energy efficiency
- Fits 3-1/4” x 10” duct
- Paintable white grilles blends in with any décor
- Galvanized steel housing for superior durability
- 100% factory tested
- Made in the USA
Specifications
- AMP:
- 1.7
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Collection:
- Model 502
- Color Finish Name:
- White
- Depth:
- 16-3/4 in
- Dimmable:
- No
- Duct Size:
- 3-1/4 in x 10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 3-1/4 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Length:
- 16-3/4 in
- Material:
- Plastic
- Material Type:
- Polymer
- RPM:
- 1600
- Sones:
- 9
- UL Listed:
- Yes
- UPC:
- 026715022823
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Watts:
- 71.5 W
- Width:
- 13-7/8 in