This product requires certification to purchase.

250 CFM Bathroom Exhaust Fan in White

Broan

Model 507 250 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B507
  • Item #2448039
  • Manufacturer Part #507
3.7 out of 5 Customer Rating
Brand image
Broan

Model 507 250 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B507
  • Item #2448039
  • Manufacturer Part #507
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 52
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 430 CFM - ventilate up to 245 sq. ft.
  • 7.5 Audible Sones
  • Fight heat, humidity buildup and unwanted smells inside the garage, kitchen, laundry or rec room
  • Pre-installed pull chain controls fan, no wall control required
  • Built-in exterior wall cap/vent, no ducting needed for installation
  • Effectively ventilate a one car garage, either attached or detached from the home
  • Use for spot ventilation in a larger garage near a work bench, car, garbage can, lawn mower, or other spaces within the garage
  • Tested and approved for extreme hot and cold weather
  • Motor assembly offers a fast and easy twist-lock installation
  • Housing adjusts to fit walls from 4½"–9½" thick
  • Requires Certification
Dimensions & Measurements
CFM
250 ft3/min
Depth
11-1/2 in
Duct Size
Round
Height
1 in
Length
11-1/2 in
Width
11-1/2 in
Characteristics & Features
Collection
Model 507
Color Finish Name
White
Dimmable
No
Installation Type
Wall Mount
Material
Plastic
Material Type
Polymer
Vent Duct Shape
Round
Electrical & Operational Information
AMP
1.5
Automatic Shut-Off
No
Sones
7
Volts
120V
Watts
66.1 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
026715022878