This product requires certification to purchase.

70 CFM Bathroom Exhaust Fan in White

Broan

Model 657 70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B657
  • Item #276078
  • Manufacturer Part #657
3.9 out of 5 Customer Rating
Brand image
Broan

Model 657 70 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B657
  • Item #276078
  • Manufacturer Part #657
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 56
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
  • 4.0 audible sones for privacy while using your bathroom.
  • Designer styled white polymeric grille complements virtually any décor
  • Features a 100-watt light (bulb not included)
  • 15-amp circuit acceptable
  • Permanently lubricated plug-in motor, quietly delivers high-efficiency performances
  • Built-in damper prevents backdrafts and eliminates metallic clatter
  • Adjustable, slotted mounting brackets for easy installation
  • UL listed for use over bathtubs and showers when connected to GFCI-protected branch circuit
  • Requires Certification

Specifications

AMP:
2
CEC Compliant:
For Sale in CA
CFM:
70 ft3/min
Collection:
Model 657
Color Finish Name:
White
Depth:
16-3/4 in
Dimmable:
No
Duct Size:
4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-7/8 in
Installation Type:
Ceiling Mount
Length:
16-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Material:
Plastic
Material Type:
Polymer
Sones:
4.0
UL Listed:
Yes
UPC:
026715022991
Vent Duct Shape:
Round
Volts:
120V
Width:
10-5/8 in