50 CFM Bathroom Exhaust Fan in White
Model 659 50 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 56-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 50 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- 2.5 Sones for Quiet performance, enough sound to know your fan is on.
- Powerful heating, light, and ventilation are available at the touch of a switch
- Brighter white grille matches any decor
- Automatic-reset thermal protection
- Fits in 2" x 6" ceiling construction
- Rugged galvanized steel housing stands up to moisture
- All air and sound ratings are HVI Certified
Specifications
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- CFM:
- 50 ft3/min
- Collection:
- Model 659
- Color Finish Name:
- White
- Depth:
- 16-3/4 in
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 16-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 2.5
- UL Listed:
- Yes
- UPC:
- 026715023035
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 1440 W
- Width:
- 10-5/8 in