This product requires certification to purchase.

60 CFM Bathroom Exhaust Fan in White

Broan

Model 673 60 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B673
  • Item #2447927
  • Manufacturer Part #673
5 out of 5 Customer Rating
Brand image
Broan

Model 673 60 CFM Bathroom Exhaust Fan in White

  • Fast #
  • Part #B673
  • Item #2447927
  • Manufacturer Part #673
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 250
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 60 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room and bathroom
  • 4.5 Audible Sones for privacy while using in any room
  • Housing installs easily between ceiling joists
  • Steel mounting brackets with keyhole slots for fast installation
  • Paintable white grilles blends in with any décor
  • Galvanized steel housing for superior durability
  • Requires Certification

Specifications

AMP:
1
CEC Compliant:
For Sale in CA
CFM:
60 ft3/min
Collection:
Model 673
Color Finish Name:
White
Depth:
8 in
Diameter:
8 in
Dimmable:
No
Duct Size:
6 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-1/4 in
Installation Type:
Ceiling Mount
Length:
8 in
Material:
Plastic
Material Type:
Polymer
Sones:
4.5
UL Listed:
Yes
UPC:
026715002535
Vent Duct Shape:
Round
Volts:
120V
Watts:
28.4 W
Width:
8 in