100 CFM Bathroom Exhaust Fan in White
Model 751 100 CFM Bathroom Exhaust Fan in White
Product Details
Product Details
- 100 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths.
- 5.0 Audible Sones for privacy while using your bathroom
- Glass lens brightly diffuses 100 watt bulb (purchase bulb separately). Lens extends only 1-5/8” from finished ceiling.
- Can be wired to operate the fan and light either together or separate
- UL listed for use in a tub/shower stall enclosure when used with GFCI branch circuit
- Type IC for use in contact with thermal insulation
- Not for use in kitchens
- Powerful enough for rooms up to 95 sq. ft.
- Brighter white grilles blend in to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
Specifications
- AMP:
- 1.9
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- CFM:
- 100
- Collection:
- Model 751
- Color Finish Name:
- White
- Depth:
- 15
- Diameter:
- 15
- Dimmable:
- No
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-5/8
- Installation Type:
- Ceiling Mount
- Length:
- 15
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Plastic
- Material Type:
- Polymer
- Sones:
- 5
- Type:
- B751
- UL Listed:
- Yes
- UPC:
- 026715148684
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 100
- Width:
- 15