Non-ducted Replacement Charcoal Filter for Series BCDF1, BCDJ1, BCSD1, BCSEK1 and BKDB1 Hoods
Non-ducted Replacement Charcoal Filter for Series BCDF1, BCDJ1, BCSD1, BCSEK1 and BKDB1 Hoods
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Series BCDF1, BCDJ1, BCSD1, BCSEK1 and BKDB1 Hoods
- Depth:
- 1/2 in
- Energy Star Compliant:
- No
- Filter Type:
- Charcoal
- GSA Approved:
- No
- Height:
- 14-31/50 in
- Product Type:
- Filter
- UL Listed:
- No
- UPC:
- 026715251889
- Width:
- 12-22/25 in