This product requires certification to purchase.

1 in. Fan Grill Screw

Broan-NuTone

1 in. Fan Grill Screw

  • Fast #
  • Part #BRSC2
  • Item #7209659
  • Manufacturer Part #RSC2
5 out of 5 Customer Rating
Brand image
Broan-NuTone

1 in. Fan Grill Screw

  • Fast #
  • Part #BRSC2
  • Item #7209659
  • Manufacturer Part #RSC2
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/4 in. Diameter
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
1/4 in
Energy Star Compliant:
No
Height:
19/20 in
Length:
2-1/20 in
Material:
Plastic
Product Type:
Fan Grille Screw
UPC:
784891005183