This product requires certification to purchase.

110 CFM Bathroom Ventilation Fan with Humidity Sensor - Finish pack - 0.4 Sones - Energy Star Rated

This product has been replaced by

No image available
*CVR* CCN QTXE 110 CFM VENTILATION FAN WITH WHITE GRILLE AND HUMIDITY SENSING 0.7 SONES ENERGY STAR CERTIFIED - FINISHED PACK
Manufacturer Part #026715275564
Broan-NuTone

110 CFM Bathroom Ventilation Fan with Humidity Sensor - Finish pack - 0.4 Sones - Energy Star Rated

  • Fast #
  • Part #BQTXEG110SF
  • Item #10936053
  • Manufacturer Part #QTXEG110SF
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
*CVR* CCN QTXE 110 CFM VENTILATION FAN WITH WHITE GRILLE AND HUMIDITY SENSING 0.7 SONES ENERGY STAR CERTIFIED - FINISHED PACK
Manufacturer Part #026715275564
Broan-NuTone

110 CFM Bathroom Ventilation Fan with Humidity Sensor - Finish pack - 0.4 Sones - Energy Star Rated

  • Fast #
  • Part #BQTXEG110SF
  • Item #10936053
  • Manufacturer Part #QTXEG110SF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 110 CFM, Effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • 0.4 Sones for Ultra quiet performance, you might not notice it's on
  • Sensaire™ humidity sensing technology, senses humidity up to 4X faster than the competition
  • Includes hanger bars on the fan housing for easier installation
  • ENERGY STAR® Certified for energy efficiency
  • UL listed for use over a tub or shower in conjunction with a GFCI circuit (sold separately)
  • Powerful enough for rooms up to 100 sq. ft.
  • Corrosion resistant galvanized steel housing stands up to moisture
  • Permanently lubricated AC motor engineered for continuous operation
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
CFM
110 ft3/min
Duct Size
6 in
Included Components
Lights Included
No
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Vent Duct Shape
Round
Electrical & Operational Information
Sones
0.4
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
BQTXEG110SF
UPC
026715274307