110 CFM Ceiling Bathroom Exhaust Fan & Humidity Sensing Switch Combo Kit
110 CFM Ceiling Bathroom Exhaust Fan & Humidity Sensing Switch Combo Kit
Product Details
Product Details
- Broan® Exhaust Fan Features:
- 110 CFM, effective ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
- 1.0 sones for ultra quiet performance, you might not notice it's on
- TrueSeal™ Damper technology reduces air leakage up to 50%
- EzDuct™ connector can be installed from the room side, with no attic access required
- ENERGY STAR® Certified for energy efficient operation
- UL listed for use over tub or shower when connected to a GFCI-protected branch circuit (ceiling mount only)
- Broan-NuTone® Speed Control Switch Features:
- Sensaire™ technology - Responds to increases in humidity rather than waiting for condensation to form or a relative humidity set point to be reached. It responds before moisture has chance to form to clear mirrors more quickly
- Precise sensitivity adjustment - Variable setting from 20% to 80% relative humidity so the fan works when the homeowner wants it to regardless of climate or season
-
Green
Specifications
- AMP:
- 0.3
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 110
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Installation Type:
- Ceiling Mount
- Material:
- Plastic
- Sones:
- 1
- Type:
- BAE110CK
- UL Listed:
- Yes
- UPC:
- 026715265411
- Vent Duct Shape:
- Round
- Volts:
- 120V