180 CFM Side Port Energy Recovery Ventilator
180 CFM Side Port Energy Recovery Ventilator
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 180 CFM
Specifications
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 180
- Depth:
- 19-1/2
- Height:
- 21-7/8
- Type:
- BB180E75RT
- UPC:
- 026715270132
- Volts:
- 120V
- Width:
- 24-13/16