2-Rocker Switch in White
2-Rocker Switch in White
Package Quantity Info:
Each: 1 Box: 4 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual-rocker combination switch provides ability to manage two devices with one control
- Can be used to control fan, light, heater, nightlight, etc.
- Rated for 120V at 60Hz, max total of 15 amps/switch
- Faceplate not included
Specifications
- AMP:
- 15
- Color Finish Name:
- White
- Depth:
- 1-3/4
- Height:
- 4-1/4
- Length:
- 1-3/4
- Material:
- Plastic
- Product Type:
- Accessories
- Type:
- BP2RW
- UL Listed:
- Yes
- UPC:
- 026715260676
- Volts:
- 120V
- Width:
- 2