This product requires certification to purchase.

2 x 4 ft. Dehumidifier Wall Mount Kit

Broan-NuTone

2 x 4 ft. Dehumidifier Wall Mount Kit

  • Fast #
  • Part #BDHA4037767
  • Item #9776483
  • Manufacturer Part #DHA4037767
5 out of 5 Customer Rating
Brand image
Broan-NuTone

2 x 4 ft. Dehumidifier Wall Mount Kit

  • Fast #
  • Part #BDHA4037767
  • Item #9776483
  • Manufacturer Part #DHA4037767
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Height:
9 in
Length:
35 in
UPC:
859029004878
Width:
20 in