This product requires certification to purchase.

33 ppd Dehumidifier Rear Panel Kit

Broan-NuTone

33 ppd Dehumidifier Rear Panel Kit

  • Fast #
  • Part #BDHA4037714
  • Item #9756423
  • Manufacturer Part #DHA4037714
3.3 out of 5 Customer Rating
Brand image
Broan-NuTone

33 ppd Dehumidifier Rear Panel Kit

  • Fast #
  • Part #BDHA4037714
  • Item #9756423
  • Manufacturer Part #DHA4037714
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Aluminum
Height:
1
Length:
18
Type:
BDHA4037714
UPC:
859029004854
Width:
16