36 in. Pro-Style Range Hood in Stainless Steel
36 in. Pro-Style Range Hood in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Equipped with a high performance 4-speed blower at 650 Max CFM to efficiently ventilate pollutants and odors out of the home
- Sleek, 10-inch under-cabinet pro-style hood design is easy-to-clean and seamlessly matches with other kitchen appliances
- Dishwasher safe stainless steel baffle filters designed with professional quality to remove grease and odors from high heat cooking, with a handle for easy removal and a removable grease drip rail
- Ventilation is configurable to duct out of the hood shell in either horizontal and vertical direction with internal blowers.
- Control the atmosphere while cooking with 3 modules of 2-level LED lighting
- Heat Sentry® detects excessive heat and adjusts blower speed automatically to protect the integrity of the unit
- Code Ready Technology™ (CRT) supports the installer's job by automatically adjusting the CFM/fan speed to meet local make-up air codes
- Fresh, modern styling for a sleek look
Specifications
- CEC Compliant:
- For Sale in CA
- Duct Size:
- 8 in;3-1/4 in x 10 in
- Filter Type:
- Baffle
- Hood Vent Type:
- Under Cabinet
- Sones:
- 0.3
- UPC:
- 772371160446
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted