50 CFM Bathroom Exhaust Fan - Fan Only - 2 Sones - Energy Star Rated
50 CFM Bathroom Exhaust Fan - Fan Only - 2 Sones - Energy Star Rated
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Energy Star Certified at 2.0 audible sones for privacy while using your bathroom.
- Compact housing with foldable mounting brackets for NO CUT and versatile installation
- Powerful enough for rooms up to 45 sq. ft.
- Brighter white louvered grille to match most common ceiling paint
- Corrosion resistant galvanized steel housing stands up to moisture
- Permanently lubricated AC motor engineered for continuous operation
- Double strength mounting flanges with keyhole slots
- Quiet polymeric damper prevents cold backdrafts with no metallic clatter
- No electrical knockout to remove
- Removable wiring cover – make connections away from tight corners
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 50
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9
- Duct Size:
- 3 in
- Energy Star Compliant:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Ceiling Mount
- Length:
- 9
- Material:
- Plastic
- Sones:
- 2
- Type:
- B696NE
- UL Listed:
- Yes
- UPC:
- 026715274208
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 8-3/4