This product requires certification to purchase.

7 in. Filter

Broan-NuTone

7 in. Filter

  • Fast #
  • Part #BSV03308
  • Item #7206624
  • Manufacturer Part #SV03308
3.4 out of 5 Customer Rating
Brand image
Broan-NuTone

7 in. Filter

  • Fast #
  • Part #BSV03308
  • Item #7206624
  • Manufacturer Part #SV03308
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
3/4 in
Height
15 in
Width
7 in
Characteristics & Features
Material
Metal
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
No
Product Type
Filter
UL Listed
No
UPC
026715245109