70 CFM 6.0 Sones Replacement Motor Kit
70 CFM 6.0 Sones Replacement Motor Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 322-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improve your indoor air quality in less than 10 minutes with the Broan-NuTone® RE70BN replacement motor kit. This is an easy DIY that does not require wiring, drywall cutting or repair. The RE70BN is a direct replacement for 70 CFM fans (select models). It also delivers up to 40% more power for 50 CFM fans (select models), keeping your air fresh.
- The RE70BN is an easy, quick answer to a bathroom exhaust fan that is no longer working properly, is noisy or simply needs an upgrade. Included are a motor, blower wheel, (2) motor mounting plates and hardware.
- This kit contains Genuine Broan-NuTone replacement parts, guaranteed to fit. All parts are designed, tested, and certified to ensure your product runs at peak performance.
- Easy installation: Install in 10 minutes with no wiring, no drywall cutting or repair
- Direct replacement 70 CFM/6.0 Sones motor - sufficient ventilation to remove odors and moisture from your bathroom
- Up to 40% More Power - when replacing 50 CFM fans only
- Fits 130 million Broan-NuTone installed bath exhaust fans
- Genuine Broan-NuTone replacement parts, guaranteed to fit
- HVI Certified: All ratings are designed, tested, and certified to ensure your product runs at peak performance
- Compatible with Broan models 670, 671, 688, 689, EC50, ECF50, EC70, ECF70, ECH600, E050 and E070 (does not fit 8" x 8-1/4" housings); NuTone models 693, 695, 696N, 695C, 695CB, 696NC, 696NCB, 690AC, 696N0, 6950; Nautilus models N671, N688 (does not fit 8" x 8-1/4" housings); Aira models VSBP50M, VSBP5XM, VSBX50M
Documents
Specifications
- AMP:
- 1.5
- Brand Model Compatibility:
- 670, 671, 688, 689, EC50, ECF50, EC70, ECF70, ECH600, E050, E070, 693, 695, 696N, 695C, 695CB, 696NC, 696NCB, 690AC, 696N0, 6950, N671, N688, VSBP50M, VSBP5XM, VSBX50M
- CFM:
- 70 ft3/min
- Color Finish Name:
- Aluminum
- Height:
- 3-9/10 in
- Length:
- 7-1/2 in
- Material:
- Aluminum
- Product Type:
- Replacement Motor
- Sones:
- 6
- UPC:
- 026715271559
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 7-1/4 in