70 CFM One-Bulb Ventilation Fan with Heater & Infrared Light - 4 Sones
70 CFM One-Bulb Ventilation Fan with Heater & Infrared Light - 4 Sones
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Keep your bathroom warm and clear with the stylish Broan® 70 CFM Exhaust Fan with Infrared Bulb Heater. This versatile fixture features a fan and heater that can work separately or together for convenience. This white fan also features polymeric dampers to help prevent back drafts and eliminate mechanical noise.
- 70 CFM, Sufficient ventilation to remove odors and pollutants from your smaller powder room or bathroom
- 3.5 Audible Sones for privacy while using your bathroom
- Robust steel housing and adjustable mounting brackets for easy install
- Uses (1) 250W BR40-size infrared bulb (not included) for maximum heat
- Paintable white grilles blends in with any décor
- Powerful enough for rooms up to 65 sq. ft.
- Suitable for use in insulated ceilings (Type I.C.)
- Heater and ventilator may be operated separately or in combination for maximum flexibility
Specifications
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 70
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-3/8
- Duct Size:
- 4 in
- Energy Star Compliant:
- No
- Heating Watts:
- 300
- Height:
- 6-3/8
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 8-1/8
- Lights Included:
- No
- Material:
- Steel
- Sones:
- 3.5
- Type:
- B162M
- UPC:
- 055321620574
- Volts:
- 120V
- Watts:
- 300
- Width:
- 10-1/4